This product requires certification to purchase.

1 x 18-7/25 in. Press 8 Plastic Manifold

Viega

1 x 18-7/25 in. Press 8 Plastic Manifold

  • Fast #
  • Part #V49208
  • Item #9371912
  • Manufacturer Part #49208
5 out of 5 Customer Rating
Brand image
Viega

1 x 18-7/25 in. Press 8 Plastic Manifold

  • Fast #
  • Part #V49208
  • Item #9371912
  • Manufacturer Part #49208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • The original press fitting for PEX tubing
  • Only use with lock clip part No 58075
  • Polymer
  • Press connection
  • Closed
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Press
End Connections
PEX Press
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
18-7/25 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Manifold
Material
Plastic
Material Type
Polymer, Polyphenylsulfone
Outlet Quantity
8
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASTM
ASTM B-88, ASTM F-3226
CSA Certified
CSA B214
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514492087