This product requires certification to purchase.

3/4 in. Stainless Steel PEX Press Sleeve

Viega

3/4 in. Stainless Steel PEX Press Sleeve

  • Fast #
  • Part #V61040
  • Item #2187872
  • Manufacturer Part #61040
5 out of 5 Customer Rating
Brand image
Viega

3/4 in. Stainless Steel PEX Press Sleeve

  • Fast #
  • Part #V61040
  • Item #2187872
  • Manufacturer Part #61040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 45000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Viega PEX Press
  • Material: stainless steel
  • End connection: Press
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Weight
0.01 lb
Characteristics & Features
Fitting Type
PEX Sleeve
Material
Stainless Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
691514610405