This product requires certification to purchase.

3/4 in. x 1000 ft. PEX Tubing in Black and Red

Viega

3/4 in. x 1000 ft. PEX Tubing in Black and Red

  • Fast #
  • Part #V11462
  • Item #3407321
  • Manufacturer Part #11462
5 out of 5 Customer Rating
Brand image
Viega

3/4 in. x 1000 ft. PEX Tubing in Black and Red

  • Fast #
  • Part #V11462
  • Item #3407321
  • Manufacturer Part #11462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flexible PEX tubing helps simplify installation and routing
  • Oxygen barrier design for closed-loop hydronic systems
  • Black tubing with stripe for easy identification
  • Available in multiple coil lengths to reduce waste
  • Suitable for radiant heating and cooling applications
  • Resists corrosion and scale associated with metal piping
  • Compatible with Viega PureFlow systems
  • Lightweight for easier handling on the jobsite
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/4 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
1000 ft
Pressure Class
80#
Pressure - Maximum
80 psi
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
PEX-B
PipeTubing Size
3/4 in
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Heating and Cooling, Potable Water
ASTM
ASTM E-84, ASTM F-876, ASTM F-877
CSA Certified
CSA B-137.5
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
691514114620