This product requires certification to purchase.

3-1/2 in. PEX Climate Track

Viega

3-1/2 in. PEX Climate Track

  • Fast #
  • Part #V15209
  • Item #4121581
  • Manufacturer Part #15209
4.9 out of 5 Customer Rating
Brand image
Viega

3-1/2 in. PEX Climate Track

  • Fast #
  • Part #V15209
  • Item #4121581
  • Manufacturer Part #15209
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Holes are predrilled
  • Easy to install
  • Heavy gauge extruded aluminum
  • Does not require the use heat transfer adhesive
  • For use with 3/8" ViegaPEX™ barrier tubing
  • Requires Certification
Dimensions & Measurements
Height
3/8 in
Length
4 ft
Weight
1.15 lb
Width
3-1/2 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Climate Trak
Type
V15209
UL Listed
No
UPC
691514152097