This product requires certification to purchase.

48 in. 7-Spacing Accessory Climate Panel

Viega

48 in. 7-Spacing Accessory Climate Panel

  • Fast #
  • Part #V14025
  • Item #1868002
  • Manufacturer Part #14025
4.2 out of 5 Customer Rating
Brand image
Viega

48 in. 7-Spacing Accessory Climate Panel

  • Fast #
  • Part #V14025
  • Item #1868002
  • Manufacturer Part #14025
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 1/2" thick allowing for minimal build up
  • Uses 5/16" ViegaPEX™ Barrier Tubing
  • Aluminum backing provides increased heat transfer
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Height
1/2 in
Length
48 in
Weight
15.995 lb
Width
7 in
Characteristics & Features
Material
Wood, Aluminum
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Product Type
Climate Panel Assembled
Type
V14025
UL Listed
No
UPC
691514140254