This product requires certification to purchase.

48 in. PEX Panel

Viega

48 in. PEX Panel

  • Fast #
  • Part #V15210
  • Item #4121578
  • Manufacturer Part #15210
4.5 out of 5 Customer Rating
Brand image
Viega

48 in. PEX Panel

  • Fast #
  • Part #V15210
  • Item #4121578
  • Manufacturer Part #15210
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 1120
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Holes are predrilled
  • Uses 1/2" ViegaPEX Barrier™ Tubing
  • Does not require the use heat transfer adhesive
  • Fast and easier to install
  • Heavy gauge extruded aluminum
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
48 in
Weight
1.15 lb
Width
3-1/2 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Climate Trak
Type
V15210
UL Listed
No
UPC
691514152103