This product requires certification to purchase.

5/16 in. Brass PEX Compression Coupling

Viega

5/16 in. Brass PEX Compression Coupling

  • Fast #
  • Part #V19013
  • Item #1867982
  • Manufacturer Part #19013
5 out of 5 Customer Rating
Brand image
Viega

5/16 in. Brass PEX Compression Coupling

  • Fast #
  • Part #V19013
  • Item #1867982
  • Manufacturer Part #19013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Low-profile design supports installation where connection space is limited
  • Compression connection installs without soldering or an open flame
  • Joins 5/16 in tubing to 5/16 in tubing
  • Designed for Viega heating and cooling system applications
  • Mechanical connection supports service, repair and system extension work
  • Equal-size configuration simplifies component selection
  • Compact coupling helps maintain organized tubing layouts
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression PEX
End Connection 2
Compression PEX
End Connections
Compression PEX x Compression PEX
Fitting Size 1
5/16 in
Fitting Size 2
5/16 in
Fitting Sizes
5/16 in
Length
1-83/100 in
Pressure - Maximum
160 psi
Weight
0.151 lb
Characteristics & Features
Fitting Type
Coupling
Material
Brass
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
V19013
UL Listed
No
UPC
691514190136