This product requires certification to purchase.

Compression 3/8 in. Valve Manifold

Viega

Compression 3/8 in. Valve Manifold

  • Fast #
  • Part #V36202
  • Item #3599255
  • Manufacturer Part #36202
5 out of 5 Customer Rating
Brand image
Viega

Compression 3/8 in. Valve Manifold

  • Fast #
  • Part #V36202
  • Item #3599255
  • Manufacturer Part #36202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 12000
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • MANABLOC/MINIBLOC port and supply safety cap
  • Use if port or supply connections are not in use
  • Products sold in select areas only. Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Not Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant
UPC
691514362021