This product requires certification to purchase.

1-1/2 in. Press 304 Stainless Steel Cap

Viega

MegaPress® 1-1/2 in. Press 304 Stainless Steel Cap

  • Fast #
  • Part #V95405
  • Item #7253088
  • Manufacturer Part #95405
4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/2 in. Press 304 Stainless Steel Cap

  • Fast #
  • Part #V95405
  • Item #7253088
  • Manufacturer Part #95405
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1350
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
V95405
UL Listed
No
UPC
691514954059