1-1/2 x 1-1/4 x 4-13/25 in. Press x Male Sweat 316 Stainless Steel Reducer
MegaPress® 1-1/2 x 1-1/4 x 4-13/25 in. Press x Male Sweat 316 Stainless Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in. to 2 in. and a PBT separator ring for sizes 2-1/2 in. to 4 in
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or messy cutting oils
- Makes secure press connections on sizes from 1/2" to 4" in seconds
- Backed by limited written warranty
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.34
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Male Sweat
- End Connections:
- Press x Male Sweat
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Length:
- 4-13/25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 691514958156
- Weight:
- 0.92