This product requires certification to purchase.

1-1/4 in. Press Carbon Steel Cap with HNBR Sealing Element

Viega

MegaPress® 1-1/4 in. Press Carbon Steel Cap with HNBR Sealing Element

  • Fast #
  • Part #V25746
  • Item #4570745
  • Manufacturer Part #25746
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 in. Press Carbon Steel Cap with HNBR Sealing Element

  • Fast #
  • Part #V25746
  • Item #4570745
  • Manufacturer Part #25746
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Weight
0.617 lb
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Cap
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Commercial, Industrial, Residential
ASME
ASME B31
ASTM
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25746
UL Listed
No
UPC
691514257464