This product requires certification to purchase.

1-1/4 in. Press x FPT Carbon Steel Union

Viega

MegaPress® 1-1/4 in. Press x FPT Carbon Steel Union

  • Fast #
  • Part #V25666
  • Item #7246688
  • Manufacturer Part #25666
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 in. Press x FPT Carbon Steel Union

  • Fast #
  • Part #V25666
  • Item #7246688
  • Manufacturer Part #25666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Straight, Union
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI LC4
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
691514256665