This product requires certification to purchase.

1-1/4 in. X1-1/4 in. X1 TEE EPDM PXPXF MEGA

Viega

MegaPress® 1-1/4 in. X1-1/4 in. X1 TEE EPDM PXPXF MEGA

  • Fast #
  • Part #V25500
  • Item #7179681
  • Manufacturer Part #25500
3.6 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 in. X1-1/4 in. X1 TEE EPDM PXPXF MEGA

  • Fast #
  • Part #V25500
  • Item #7179681
  • Manufacturer Part #25500
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Creates a 1 in FPT branch from 1-1/4 in carbon steel pipe
  • Press connections help reduce installation time compared with threading or welding
  • Flame-free installation helps reduce hot work on the jobsite
  • For use with Schedule 5 to Schedule 40 carbon steel pipe
  • EPDM sealing elements support documented MegaPress applications
  • Smart Connect® technology helps identify unpressed connections during testing
  • Grip rings and separator rings help maintain secure fitting engagement
  • Carbon steel fitting with zinc-nickel coating for mechanical piping
  • Female pipe thread branch supports threaded transitions and accessories
  • Factory-engineered Viega tee supports consistent mechanical connections
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x Press x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Pressure Class
200#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Reducing, Tee
Material
Carbon Steel
Schedule Class
5, 40
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Commercial, Industrial, Residential
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A53, ASTM A106, ASTM A135, ASTM A795, ASTM F3226
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25500
UL Listed
No
UPC
691514255002