This product requires certification to purchase.

1 in. 90 Elbow FKM PXP Stainless Steel MEGA

Viega

MegaPress® 1 in. 90 Elbow FKM PXP Stainless Steel MEGA

  • Fast #
  • Part #V91705
  • Item #8358797
  • Manufacturer Part #91705
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. 90 Elbow FKM PXP Stainless Steel MEGA

  • Fast #
  • Part #V91705
  • Item #8358797
  • Manufacturer Part #91705
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
V91705
UPC
691514917054