This product requires certification to purchase.

1 in. Press Carbon Steel 45 Degree Elbow with HNBR Sealing Element

Viega

MegaPress® 1 in. Press Carbon Steel 45 Degree Elbow with HNBR Sealing Element

  • Fast #
  • Part #V25241
  • Item #4328524
  • Manufacturer Part #25241
4.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. Press Carbon Steel 45 Degree Elbow with HNBR Sealing Element

  • Fast #
  • Part #V25241
  • Item #4328524
  • Manufacturer Part #25241
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Straight, Elbow
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASME
ASME B31
ASTM
ASTM A-53
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25241
UL Listed
No
UPC
691514252414