This product requires certification to purchase.

1 in. Press Carbon Steel Slip Coupling

Viega

MegaPress® 1 in. Press Carbon Steel Slip Coupling

  • Fast #
  • Part #V25040
  • Item #4328543
  • Manufacturer Part #25040
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. Press Carbon Steel Slip Coupling

  • Fast #
  • Part #V25040
  • Item #4328543
  • Manufacturer Part #25040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Integral stop helps position pipe ends for fast, consistent coupling installation
  • Installs faster than traditional welded or threaded carbon steel connections
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • For use with Schedule 5 to Schedule 40 carbon steel pipe
  • Flameless press installation helps reduce hot work and jobsite disruption
  • Zinc-nickel coating supports durability in demanding mechanical environments
  • Suitable for renovations, repairs and new carbon steel system installations
  • Designed for approved non-potable applications such as hydronic and compressed air systems
  • Press connection helps reduce labor and support tight project timelines
  • Engineered with EPDM sealing elements, grip rings and separator rings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-1/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Straight, Coupling
Material
Carbon Steel
Schedule Class
5, 40
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31
ASTM
ASTM A-53
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25040
UL Listed
No
UPC
691514250403