This product requires certification to purchase.

1 in. Press Standard Carbon Steel Coupling

Viega

MegaPress® 1 in. Press Standard Carbon Steel Coupling

  • Fast #
  • Part #V25010
  • Item #4328514
  • Manufacturer Part #25010
3.4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. Press Standard Carbon Steel Coupling

  • Fast #
  • Part #V25010
  • Item #4328514
  • Manufacturer Part #25010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1350
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Union design supports inline assembly where serviceability and future access are important
  • Installs faster than traditional welded or threaded carbon steel connections
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • For use with Schedule 5 to Schedule 40 carbon steel pipe
  • Flameless press installation helps reduce jobsite disruption and hot work
  • Zinc-nickel coating supports durability in demanding mechanical environments
  • Part of the Viega MegaPress system for approved non-potable applications
  • Ideal for hydronic heating, cooling water, compressed air and similar systems
  • Press connection helps reduce labor and support tight project schedules
  • Engineered with flat gasket EPDM and EPDM sealing elements
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-1/4 in
Pressure Class
200#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Straight, Coupling
Material
Carbon Steel
Schedule Class
5, 40
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25010
UL Listed
Yes
UPC
691514250106