This product requires certification to purchase.

1 x 1 x 1/2 in. Press x FPT Carbon Steel Reducing Tee with HNBR Sealing Element

Viega

MegaPress® 1 x 1 x 1/2 in. Press x FPT Carbon Steel Reducing Tee with HNBR Sealing Element

  • Fast #
  • Part #V25411
  • Item #4328488
  • Manufacturer Part #25411
4.4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 x 1 x 1/2 in. Press x FPT Carbon Steel Reducing Tee with HNBR Sealing Element

  • Fast #
  • Part #V25411
  • Item #4328488
  • Manufacturer Part #25411
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x Press x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Reducing, Tee
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Commercial, Industrial, Residential
ASME
ASME B31
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25411
UL Listed
No
UPC
691514254111