This product requires certification to purchase.

2-1/2 in. Press x FTG Straight Carbon Steel 90 Degree Street Elbow

Viega

MegaPress® 2-1/2 in. Press x FTG Straight Carbon Steel 90 Degree Street Elbow

  • Fast #
  • Part #V26515
  • Item #7506739
  • Manufacturer Part #26515
4.4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 in. Press x FTG Straight Carbon Steel 90 Degree Street Elbow

  • Fast #
  • Part #V26515
  • Item #7506739
  • Manufacturer Part #26515
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Fitting
End Connections
Press x Fitting
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Straight, Elbow
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
691514265155