This product requires certification to purchase.

2-1/2 x 1 in. Carbon Steel FKM FTGxP Reducer

Viega

MegaPress® 2-1/2 x 1 in. Carbon Steel FKM FTGxP Reducer

  • Fast #
  • Part #V26700
  • Item #7506727
  • Manufacturer Part #26700
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 x 1 in. Carbon Steel FKM FTGxP Reducer

  • Fast #
  • Part #V26700
  • Item #7506727
  • Manufacturer Part #26700
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Press
End Connections
Fitting x Press
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Sizes
2-1/2 in x 1 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Reducing
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
284
Warranty & Product Information
ASME
ASME B31
ASTM
ASTM A-53, ASTM A-106, ASTM A-795
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
691514267005