This product requires certification to purchase.

2 in. 200 psi Press x BP Straight 304 Stainless Steel Flange

Viega

MegaPress® 2 in. 200 psi Press x BP Straight 304 Stainless Steel Flange

  • Fast #
  • Part #V95460
  • Item #7252956
  • Manufacturer Part #95460
3.3 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. 200 psi Press x BP Straight 304 Stainless Steel Flange

  • Fast #
  • Part #V95460
  • Item #7252956
  • Manufacturer Part #95460
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 138
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Flange Type
Lugged
Material
Stainless Steel
Material Type
304 SS
Electrical & Operational Information
Maximum Temperature
284
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
691514954608