This product requires certification to purchase.

2 in. Press Stainless Steel 90 Degree Elbow

Viega

MegaPress® 2 in. Press Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V95025
  • Item #7253048
  • Manufacturer Part #95025
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. Press Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V95025
  • Item #7253048
  • Manufacturer Part #95025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or gas freeing
  • Makes secure press connections from 1/2 to 4 in seconds
  • Compatible with existing press tools
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
MegaPress®
Fitting Type
Elbow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
284
Minimum Temperature
14
Warranty & Product Information
Application
Potable Water
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-554
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
UL 213
UPC
691514950259