This product requires certification to purchase.

2 in. Press Standard Carbon Steel Coupling

Viega

MegaPress® 2 in. Press Standard Carbon Steel Coupling

  • Fast #
  • Part #V25025
  • Item #4328529
  • Manufacturer Part #25025
4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. Press Standard Carbon Steel Coupling

  • Fast #
  • Part #V25025
  • Item #4328529
  • Manufacturer Part #25025
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4-69/100 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Straight, Coupling
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V25025
UL Listed
Yes
UPC
691514250250