This product requires certification to purchase.

2 in. Press Straight Carbon Steel Extended Coupling with HNBR Sealing Element (Less Stop)

Viega

MegaPress® 2 in. Press Straight Carbon Steel Extended Coupling with HNBR Sealing Element (Less Stop)

  • Fast #
  • Part #V25096
  • Item #7179668
  • Manufacturer Part #25096
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. Press Straight Carbon Steel Extended Coupling with HNBR Sealing Element (Less Stop)

  • Fast #
  • Part #V25096
  • Item #7179668
  • Manufacturer Part #25096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Carbon steel, zinc-?nickel coating
  • Press connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-16/25 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Coupling, Straight
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
691514250960