This product requires certification to purchase.

2 x 1 in. Press x Fitting 316 Stainless Steel Reducer

Viega

MegaPress® 2 x 1 in. Press x Fitting 316 Stainless Steel Reducer

  • Fast #
  • Part #V90380
  • Item #7253033
  • Manufacturer Part #90380
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 x 1 in. Press x Fitting 316 Stainless Steel Reducer

  • Fast #
  • Part #V90380
  • Item #7253033
  • Manufacturer Part #90380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Fitting
End Connections
Press x Fitting
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Length
4-1/2 in
Weight
0.915 lb
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-403
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
691514903804