This product requires certification to purchase.

2 x 2 x 1 in. Press Reducing 316 Stainless Steel Tee

Viega

MegaPress® 2 x 2 x 1 in. Press Reducing 316 Stainless Steel Tee

  • Fast #
  • Part #V90170
  • Item #7252964
  • Manufacturer Part #90170
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 x 2 x 1 in. Press Reducing 316 Stainless Steel Tee

  • Fast #
  • Part #V90170
  • Item #7252964
  • Manufacturer Part #90170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Weight
2.191 lb
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
ASME
ASME SA-479, ASME SA-182 316
ASTM
ASTM A-276, ASTM SA-213, ASTM A-269, ASTM F-1387
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
691514901701