This product requires certification to purchase.

3/4 in. Press x FPT Carbon Steel Adapter

Viega

MegaPress® 3/4 in. Press x FPT Carbon Steel Adapter

  • Fast #
  • Part #V25136
  • Item #4328452
  • Manufacturer Part #25136
4.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 in. Press x FPT Carbon Steel Adapter

  • Fast #
  • Part #V25136
  • Item #4328452
  • Manufacturer Part #25136
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 2700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Approved for more applications than any other carbon steel pipe press fitting system
  • Suitable for use with ASTM Schedule 5 to Schedule 40 carbon steel pipe
  • Corrosion-resistant zinc-nickel coating
  • Nearly 150 engineered fitting configurations from 2-1/2 to 4 in
  • Approved for underground applications, in accordance with code and local AHJ
  • The same hanger and support requirements as threaded systems
  • Viega Smart Connect Technology helps easily identify unpressed connections and provides installers added confidence in the integrity of connections
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
Yes
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
IAPMO Listed:
Yes
Length:
2-9/20
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Type:
V25136
UL Listed:
UL 213
UPC:
691514251363
Weight:
0.315