This product requires certification to purchase.

3/4 in. Press x FTG Carbon Steel 90 Degree Elbow with HNBR Sealing Element

Viega

MegaPress® 3/4 in. Press x FTG Carbon Steel 90 Degree Elbow with HNBR Sealing Element

  • Fast #
  • Part #V26056
  • Item #4445693
  • Manufacturer Part #26056
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 in. Press x FTG Carbon Steel 90 Degree Elbow with HNBR Sealing Element

  • Fast #
  • Part #V26056
  • Item #4445693
  • Manufacturer Part #26056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Fitting
End Connections
Press x Fitting
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Straight, Elbow
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASME
ASME B31
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V26056
UL Listed
No
UPC
691514260563