This product requires certification to purchase.

3/4 in.x 3/4 in.x 1/2 TEE Px Px F 304 Stainless Steel MEGA

Viega

MegaPress® 3/4 in.x 3/4 in.x 1/2 TEE Px Px F 304 Stainless Steel MEGA

  • Fast #
  • Part #V95180
  • Item #7252965
  • Manufacturer Part #95180
3.3 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 in.x 3/4 in.x 1/2 TEE Px Px F 304 Stainless Steel MEGA

  • Fast #
  • Part #V95180
  • Item #7252965
  • Manufacturer Part #95180
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x Press x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Weight
0.525 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
Origin
Global
Type
V95180
UPC
691514951805