3/4 x 1/2 in. Press x Press Carbon Steel Reducer
MegaPress® 3/4 x 1/2 in. Press x Press Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2700-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- HNBR sealing element for use with natural gas and other hydrocarbons
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Length:
- 3-43/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- V25931
- UL Listed:
- No
- UPC:
- 691514259314