This product requires certification to purchase.

3 in. Press Carbon Steel Coupling with Stop

Viega

MegaPress® 3 in. Press Carbon Steel Coupling with Stop

  • Fast #
  • Part #V26675
  • Item #7506734
  • Manufacturer Part #26675
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3 in. Press Carbon Steel Coupling with Stop

  • Fast #
  • Part #V26675
  • Item #7506734
  • Manufacturer Part #26675
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 105 Pallet: 105
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press x Press coupling helps join larger carbon steel pipe without welding or threading
  • FKM sealing elements support a variety of approved commercial and industrial applications
  • Viega Smart Connect® technology helps identify unpressed connections during testing
  • For use with Schedule 5 to Schedule 40 carbon steel pipe
  • With-stop design helps provide a positive insertion stop during installation
  • Corrosion-resistant zinc-nickel coating supports durability in demanding environments
  • XL sizes must be installed with MegaPress XL rings and a PressBooster/Z3 actuator
  • Flame-free installation can help reduce hot work concerns on retrofit and maintenance jobs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6 in
Pressure Class
200#
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Coupling, Straight
Material
Carbon Steel
Schedule Class
5, 40
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
UL 213
UPC
691514266756