This product requires certification to purchase.

3 in. Press Straight Carbon Steel Coupling (Less Stop)

Viega

MegaPress® 3 in. Press Straight Carbon Steel Coupling (Less Stop)

  • Fast #
  • Part #V26690
  • Item #7506770
  • Manufacturer Part #26690
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3 in. Press Straight Carbon Steel Coupling (Less Stop)

  • Fast #
  • Part #V26690
  • Item #7506770
  • Manufacturer Part #26690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 105 Pallet: 105
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • Press connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
MegaPress®
Fitting Type
Coupling, Straight
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
691514266909