This product requires certification to purchase.

3 x 2 x 5-3/4 in. Press x Male Sweat 316 Stainless Steel Reducer

Viega

MegaPress® 3 x 2 x 5-3/4 in. Press x Male Sweat 316 Stainless Steel Reducer

  • Fast #
  • Part #V98335
  • Item #9402995
  • Manufacturer Part #98335
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3 x 2 x 5-3/4 in. Press x Male Sweat 316 Stainless Steel Reducer

  • Fast #
  • Part #V98335
  • Item #9402995
  • Manufacturer Part #98335
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 376 Pallet: 376
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in. to 2 in. and a PBT separator ring for sizes 2-1/2 in. to 4 in
  • For use with Sch. 5 to Sch. 40 stainless steel pipe
  • 316 stainless steel
  • Street, press connection
  • Requires Certification

Specifications

Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Male Sweat
End Connections:
Press x Male Sweat
FM Approved:
Yes
Fitting Size 1:
3
Fitting Size 2:
2
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducer
Length:
5-3/4
Material:
Stainless Steel
Material Type:
316 SS
Origin:
Global
UL Listed:
Yes
UPC:
691514983356
Weight:
1.891