This product requires certification to purchase.

4 x 4 in. x 3 in. Carbon Steel FKM PxPxP Tee

Viega

MegaPress® 4 x 4 in. x 3 in. Carbon Steel FKM PxPxP Tee

  • Fast #
  • Part #V26620
  • Item #7506718
  • Manufacturer Part #26620
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 4 x 4 in. x 3 in. Carbon Steel FKM PxPxP Tee

  • Fast #
  • Part #V26620
  • Item #7506718
  • Manufacturer Part #26620
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Reducing, Tee
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
284
Warranty & Product Information
Application
Water, Gases, Hydronic, Air, Fire
ASME
ASME B31
ASTM
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
691514266206