This product requires certification to purchase.

NP 1 x 1/2 CS RED Viega MegaPress reducer Carbon Steel

Viega

MegaPress® NP 1 x 1/2 CS RED Viega MegaPress reducer Carbon Steel

  • Fast #
  • Part #V25935
  • Item #7246691
  • Manufacturer Part #25935
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® NP 1 x 1/2 CS RED Viega MegaPress reducer Carbon Steel

  • Fast #
  • Part #V25935
  • Item #7246691
  • Manufacturer Part #25935
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1890
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Characteristics & Features
Collection
MegaPress®
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
Type
V25935
UPC
691514259352