This product requires certification to purchase.

NP 2 x 2 CS UNION Viega MegaPress union Carbon Steel

Viega

MegaPress® NP 2 x 2 CS UNION Viega MegaPress union Carbon Steel

  • Fast #
  • Part #V25675
  • Item #7246665
  • Manufacturer Part #25675
3.3 out of 5 Customer Rating
Brand image
Viega

MegaPress® NP 2 x 2 CS UNION Viega MegaPress union Carbon Steel

  • Fast #
  • Part #V25675
  • Item #7246665
  • Manufacturer Part #25675
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
MegaPress®
Fitting Type
Straight, Union
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
Type
V25675
UPC
691514256757