1-1/4 x 1 in. Heating, Cooling and Snow Hydronic Branch Manifold 100 psi Stainless Steel
Model 2804 1-1/4 x 1 in. Heating, Cooling and Snow Hydronic Branch Manifold 100 psi Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faster and easier than traditional radiant installation
- For use in heating, cooling, and snow melt applications
- Stainless steel
- SVC, union connection, female pipe thread
Specifications
- Application:
- Heating, Cooling, Snow
- Collection:
- Model 2804
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 100 psi
- UPC:
- 691514160320