This product requires certification to purchase.

1-1/4 in. x 20 ft. Plastic Tubing in White

Viega

Model V5003.5 1-1/4 in. x 20 ft. Plastic Tubing in White

  • Fast #
  • Part #V35801
  • Item #10133663
  • Manufacturer Part #35801
5 out of 5 Customer Rating
Brand image
Viega

Model V5003.5 1-1/4 in. x 20 ft. Plastic Tubing in White

  • Fast #
  • Part #V35801
  • Item #10133663
  • Manufacturer Part #35801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • PEX designation code 5306
  • 6-months UV resistance
  • Straight length tubing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Length
20 ft
Characteristics & Features
Collection
Model V5003.5
Color Finish Name
White
Material
Plastic
Material Type
PEX
PipeTubing Size
1-1/4 in
Warranty & Product Information
Application
Commercial
ASTM
ASTM F-876, ASTM F-877
Origin
Domestic