This product requires certification to purchase.

Plastic NPSM 1 x 5/8 in. Valve Manifold 36 Outlet

Viega

Model V5040.0 Plastic NPSM 1 x 5/8 in. Valve Manifold 36 Outlet

  • Fast #
  • Part #V49645
  • Item #9882349
  • Manufacturer Part #49645
5 out of 5 Customer Rating
Brand image
Viega

Model V5040.0 Plastic NPSM 1 x 5/8 in. Valve Manifold 36 Outlet

  • Fast #
  • Part #V49645
  • Item #9882349
  • Manufacturer Part #49645
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Sizes
1 in x 5/8 in
Height
3 in
Length
33-15/16 in
Width
8 in
Characteristics & Features
Collection
Model V5040.0
Fitting Type
Reducing
Material
Plastic
Material Type
Polysulfone
Outlet Quantity
36
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
691514496450