This product requires certification to purchase.

160 psi Plastic NPSM 1 x 5/8 in. Valve Manifold 30 Outlet

Viega

Model V5040.6 160 psi Plastic NPSM 1 x 5/8 in. Valve Manifold 30 Outlet

  • Fast #
  • Part #V49625
  • Item #9882351
  • Manufacturer Part #49625
3.3 out of 5 Customer Rating
Brand image
Viega

Model V5040.6 160 psi Plastic NPSM 1 x 5/8 in. Valve Manifold 30 Outlet

  • Fast #
  • Part #V49625
  • Item #9882351
  • Manufacturer Part #49625
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • EcoBrass fittings provide better corrosion resistance than other brass fittings
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Sizes
1 in x 5/8 in
Height
3 in
Length
28-7/8 in
Pressure - Maximum
160 psi
Width
8 in
Characteristics & Features
Collection
Model V5040.6
Color Finish Name
Black
Fitting Type
Reducing
Material
Plastic
Material Type
Polysulfone
Outlet Quantity
30
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM F-877
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514496252