This product requires certification to purchase.

2 x 2 in. Stainless Steel Pipe Sleeve

Viega

Model V5615.3 2 x 2 in. Stainless Steel Pipe Sleeve

  • Fast #
  • Part #V49607
  • Item #4570744
  • Manufacturer Part #49607
4.8 out of 5 Customer Rating
Brand image
Viega

Model V5615.3 2 x 2 in. Stainless Steel Pipe Sleeve

  • Fast #
  • Part #V49607
  • Item #4570744
  • Manufacturer Part #49607
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Only for Pure Flow Press polymer fittings
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
2 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
Model V5615.3
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Commercial
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Product Type
Sleeve
UL Listed
No
UPC
691514496078