This product requires certification to purchase.

1/2 Bronze TEST PLUG

Viega

ProPress® 1/2 Bronze TEST PLUG

  • Fast #
  • Part #V78202
  • Item #1919899
  • Manufacturer Part #78202
4.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 Bronze TEST PLUG

  • Fast #
  • Part #V78202
  • Item #1919899
  • Manufacturer Part #78202
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
1-7/10 in
Pressure - Maximum
200 psi
Size
1/2 in
Weight
0.536 lb
Characteristics & Features
Collection
ProPress®
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
Application
Commercial, Residential
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
V78202
UL Listed
No
UPC
691514782027