This product requires certification to purchase.

1/2 in. Bronze Press Check Valve

Viega

ProPress® 1/2 in. Bronze Press Check Valve

  • Fast #
  • Part #V79035
  • Item #3924140
  • Manufacturer Part #79035
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Bronze Press Check Valve

  • Fast #
  • Part #V79035
  • Item #3924140
  • Manufacturer Part #79035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
2-13/25 in
Pressure Class
200#
Valve Size
1/2 in
Weight
0.18 lb
Characteristics & Features
Collection
ProPress®
Material
Bronze
Valve Body Material
Bronze
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
UPC
691514790350