This product requires certification to purchase.

1/2 in. Copper Press Cross Over

Viega

ProPress® 1/2 in. Copper Press Cross Over

  • Fast #
  • Part #V77742
  • Item #1349186
  • Manufacturer Part #77742
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Copper Press Cross Over

  • Fast #
  • Part #V77742
  • Item #1349186
  • Manufacturer Part #77742
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 4050
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Flame-free installation eliminates soldering and helps reduce hot work on the jobsite.
  • For use with copper tube in accordance with ASTM B88 or ASTM B75.
  • Allows two tube runs to cross while keeping piping layouts compact and organized.
  • Approved applications include potable water, chilled water, hydronic heating (with glycol), compressed air and more.
  • Available in more than 400 fitting configurations to support design flexibility and material takeoff accuracy.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
5-3/25 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Cross Over
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V77742
UPC
691514777429