This product requires certification to purchase.

1/2 in. Press x FNPT Hi Ear Bronze 90 Degree Elbow

Viega

ProPress® 1/2 in. Press x FNPT Hi Ear Bronze 90 Degree Elbow

  • Fast #
  • Part #V79205
  • Item #4293489
  • Manufacturer Part #79205
3.6 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Press x FNPT Hi Ear Bronze 90 Degree Elbow

  • Fast #
  • Part #V79205
  • Item #4293489
  • Manufacturer Part #79205
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Flameless press joining helps reduce hot work and supports safer installation compared to torch methods.
  • Smart Connect® technology helps identify unpressed connections during pressure testing to prevent call-backs.
  • Hi ear elbow includes an integrated mounting ear to help stabilize stub-outs and fixture drops.
  • Compatible with ASTM B88 and ASTM B75 copper tubing where specified for ProPress fittings.
  • EPDM sealing element(s) are used in ProPress fittings per catalog components listings.
  • ProPress offers more than 400 engineered fitting configurations in copper and Zero Lead bronze from 1/2 in. to 4 in.
  • Approved for more than 250 different applications
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
High Eared, Straight, Elbow
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79205
UPC
691514792057