This product requires certification to purchase.

1/2 in. Press x FPT Bronze 90 Degree Elbow

Viega

ProPress® 1/2 in. Press x FPT Bronze 90 Degree Elbow

  • Fast #
  • Part #V79525
  • Item #4293392
  • Manufacturer Part #79525
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Press x FPT Bronze 90 Degree Elbow

  • Fast #
  • Part #V79525
  • Item #4293392
  • Manufacturer Part #79525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 150 Pallet: 6750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
  • Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
  • Provides a 90° change of direction with a threaded outlet for connecting to threaded components
  • Threaded outlet supports quick integration with valves, stops, and accessories
  • EPDM sealing element supports reliable performance in approved applications
  • Useful for mechanical room turn-ups and fixture rough-ins where a threaded outlet is required
  • Smart Connect® technology helps identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Straight, Elbow
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79525
UPC
691514795256