This product requires certification to purchase.

1/2 in. Press x FPT Bronze Tee

Viega

ProPress® 1/2 in. Press x FPT Bronze Tee

  • Fast #
  • Part #V79580
  • Item #4293435
  • Manufacturer Part #79580
3.7 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Press x FPT Bronze Tee

  • Fast #
  • Part #V79580
  • Item #4293435
  • Manufacturer Part #79580
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 120 Pallet: 3240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Flameless press joining helps reduce hot work and supports safer installation compared to torch methods.
  • Smart Connect® technology helps identify unpressed connections during pressure testing to prevent call-backs.
  • Tee provides a female pipe thread branch while maintaining press connections on the run.
  • Compatible with ASTM B88 and ASTM B75 copper tubing where specified for ProPress fittings.
  • EPDM sealing element(s) are used in ProPress fittings per catalog components listings.
  • ProPress offers more than 400 engineered fitting configurations in copper and Zero Lead bronze from 1/2 in. to 4 in.
  • Approved for more than 250 different applications
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
Yes
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Size 3:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
250
Origin:
Global
Type:
V79580
UPC:
691514795805