This product requires certification to purchase.

1/2 in. Press x FPT Dielectric Bronze Union

Viega

ProPress® 1/2 in. Press x FPT Dielectric Bronze Union

  • Fast #
  • Part #V79155
  • Item #3924459
  • Manufacturer Part #79155
3.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Press x FPT Dielectric Bronze Union

  • Fast #
  • Part #V79155
  • Item #3924459
  • Manufacturer Part #79155
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Meets ASSE 1079 requirements for electrical isolation and long-term corrosion resistance
  • Smart Connect® detects unpressed connections during pressure testing
  • Designed for transitions between copper tube and steel or galvanized steel pipe
  • Press x female NPT connection supports fast tie-ins without soldering
  • Electrical conductivity separation ring helps reduce galvanic corrosion risk in dissimilar-metal connections
  • EPDM sealing element and union gasket support dependable sealing for common utility and HVAC media
  • Use in general utility, chilled water, hydronic heating water, vacuum, and compressed air systems
  • Zero lead design meets NSF 61 lead free requirements through testing to NSF/ANSI 372
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-6/25 in
Characteristics & Features
Brand Model Compatibility
ProPress®
Clean Bagged
No
Collection
ProPress®
Fitting Type
Straight, Dielectric Union
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79155
UPC
691514791555