This product requires certification to purchase.

1/2 Stainless Steel 316 Coupling PXP L/ ST

Viega

ProPress® 1/2 Stainless Steel 316 Coupling PXP L/ ST

  • Fast #
  • Part #V80310
  • Item #3659788
  • Manufacturer Part #80310
4.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 Stainless Steel 316 Coupling PXP L/ ST

  • Fast #
  • Part #V80310
  • Item #3659788
  • Manufacturer Part #80310
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-87/100 in
Pressure - Maximum
200 psi
Weight
0.07 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
W1797FTPK
UL Listed
No
UPC
691514803104