This product requires certification to purchase.

1/2 x 3/4 in. FTG x FNPT Bronze Adapter

Viega

ProPress® 1/2 x 3/4 in. FTG x FNPT Bronze Adapter

  • Fast #
  • Part #V79435
  • Item #3924011
  • Manufacturer Part #79435
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 x 3/4 in. FTG x FNPT Bronze Adapter

  • Fast #
  • Part #V79435
  • Item #3924011
  • Manufacturer Part #79435
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 5400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
  • Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
  • Transitions from press-connected copper tube to a threaded connection for tying into valves and equipment
  • Threaded end simplifies make-up to common pipe thread connections
  • EPDM sealing element supports reliable performance in approved applications
  • Ideal for new construction, repair, and retrofit work where a compact transition is needed
  • Smart Connect® technology helps identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
FPT
End Connections
Fitting x FPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
1-83/100 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducing, Adapter
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79435
UPC
691514794358